Shop All Changeable Message Signs
Condor
Safety Sign, 24" W, 18" H, 0.055" Thickness
Mfr # 486V95
Zoro # G6311973
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 24"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V95
- Zoro # G6311973
- UPC # 00194484294663
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 24" |
Height | 18" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh (8262FRZ)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- NMC Caution Sign, 20" W, 14" H, English, Vinyl, Yellow, Sign Shape: Rectangle (C1PC)
- Condor Signs