Shop All Traffic Signs
Condor
Safety Sign, 24 in Height, 24 in Width, Vinyl, Octagon, English
Mfr # 476N17
Zoro # G5897722
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend NO PEDESTRIANS FORK TRUCKS ONLY
- Width 24 in
- Height 24 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476N17
- Zoro # G5897722
- UPC # 00194484191894
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 1/250 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Pedestrians Fork Trucks Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- KISHIGO Jacket, Lime, Polyester, Unisex, 31" L, 2XL (JS137-2X)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- Condor Signs