Shop All Security & Access Signs
Condor
Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 473C25
Mfr # 473C25
Zoro # G5595733
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Do Not Enter
- Width 24 in
- Height 24 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473C25
- Zoro # G5595733
- UPC # 00194484111786
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- CAT FOOTWEAR Outline Steel Toe, 14, M, PR (P90800)
- ALLEGRO INDUSTRIES Allegro 4001-06 Large Disposable Respirator Storage Bags, 50/Pack (4001-06)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Blue (D12-03-011-100)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R42 (453R42)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 453U16 (453U16)
- CONDOR No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English (453T46)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- SIGNMISSION 8 in Height, 0.04 in Width, Corrugated Plastic, C-8-CIR-Do Not Enter Xbox, C-8-CIR-Do Not Enter Xbox (C-8-CIR-Do Not Enter Xbox)
- Condor Signs