Shop All Safety Culture Signs
Condor
Safety Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 487D75
Mfr # 487D75
Zoro # G6534372
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pride In Safety! Our Goal: No Accidents
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 487D75
- Zoro # G6534372
- UPC # 00194484298982
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18 in |
Height | 24 in |
Description
Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Pride In Safety! Our Goal: No Accidents, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011BL/11)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- NMC Keep This Area Clear At All Times Sign, C541RB (C541RB)
- SIGNMISSION OSHA Sign, Do Not Step Stand Or Sit On Skylights, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-SF-A-1014-V-11064)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 24in X 18in Plastic, 18" W, 24" L, Landscap (OS-DS-P-1824-L-1662)
- Condor Signs