Shop All Safety Culture Signs
Condor
Safety Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 487D68
Mfr # 487D68
Zoro # G6552563
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Aim For Zero Accidents
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 487D68
- Zoro # G6552563
- UPC # 00194484298937
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18 in |
Height | 24 in |
Description
Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Aim For Zero Accidents, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Large/X-Large (BLSH-HS-LXL-3LB-6)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- SIGNMISSION OSHA Sign, Lockout Equipment Before Entering Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1432)
- SIGNMISSION OSHA WARNING Sign, Diesel Fuel Combustible W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13062)
- SIGNMISSION OSHA WARNING Sign, Watch Out For ForkliftsBilingual, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12891)
- Condor Signs