Shop All Fire Signs
Condor
Safety Sign, 20" Wx14" H, 0.055" Thickness
Mfr # 465P82
Zoro # G5077989
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Assembly Point
- Width 20 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465P82
- Zoro # G5077989
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop for Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum, Red, White (T1-1048-EG_18x24)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- CONDOR Safety Sign, 4" W, 14" H, 0.055" Thickness (469V34)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- Condor Signs