Shop All Fire Signs
Condor
Safety Sign, 20" Wx14" H, 0.032" Thick
Mfr # 485G07
Zoro # G6293487
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MUSTER POINT
- Width 20 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485G07
- Zoro # G6293487
- UPC # 00194484272777
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Liquid Nitrogen Do Not Touch Extremely Cold, Landscape (OS-DS-P-1014-L-1422)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V12)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- Condor Fire Signs