Shop All Changeable Message Signs
Condor
Safety Sign, 20" W, 14" H, 0.055" Thickness
Mfr # 486V16
Zoro # G6295130
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 20"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V16
- Zoro # G6295130
- UPC # 00194484293871
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 20" |
Height | 14" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3XL Flame Resistant Tear Away Vest, Lime (4CWA2)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- ZORO SELECT Shin-Instep Guard, Unisex, Universal, PR (5T458)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- EZ LINE Automotive Key Lock Box, By Mason Lock Box (950)
- Condor Changeable Message Signs