Shop All Exit Signs
Condor
Safety Sign, 20 in x 14 in, Polyethylene
Mfr # 480H50
Zoro # G5799521
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit/No Hay Salida
- Width 14"
- Height 20"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H50
- Zoro # G5799521
- UPC # 00194484241728
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 20" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- BROTHER Continuos Label Stock (BMSLT401)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Rigid PVC Sign, Non-Adhesive (600068)
- Condor Signs