Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 471M33
Mfr # 471M33
Zoro # G5175593
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Empty Cylinders/Cilindros Vacios
- Width 14 in
- Height 20 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471M33
- Zoro # G5175593
- UPC # 00194484014568
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 20 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Empty Cylinders/Cilindros Vacios, Sign Legend Background Color Blue, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SVT1)
- LYLE Arrow Supplemental Parking Sign, 12" W, 6" H, No Text, Aluminum, Blue (AR-008-12HA)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88 (470T88)
- CONDOR Chemical Sign, 10 in H, 7 in W, Horizontal Rectangle, English, Spanish, 475Z05 (475Z05)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G33 (476G33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R10 (470R10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R28 (470R28)
- CONDOR Biohazard Sign, 7 in H, 5 in W, Vinyl, Vertical Rectangle, English, 447W17 (447W17)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205P (C205P)
- Condor Signs