Shop All No Smoking Signs
Condor
Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, 474D01
Mfr # 474D01
Zoro # G5240203
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 14 in
- Height 20 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474D01
- Zoro # G5240203
- UPC # 00194484026417
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 20 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- BRADY Danger No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (42642)
- Condor Signs