Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 2-7/8" W x 4" H, PK25
Mfr # 476G40
Zoro # G5805462
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazard Rating
- Width 2 7/8 in
- Height 4 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G40
- Zoro # G5805462
- UPC # 00194484187965
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 2 7/8 in |
Height | 4 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Hazard Rating |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Material | vinyl |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Description
Safety Sign, HAZARD RATING, Vinyl, Height 4 in, Width 2 7/8 in, Header No Header, Legend Style Symbol and Text, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9361L)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- Condor Right-To-Know & SDS Signs