Shop All Facility Signs
Condor
Safety Sign, 18" W, 24" H, 2.000" Thickness, 487D73
Mfr # 487D73
Zoro # G6533508
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SAFETY IS THE PRIORITY QUALITY IS THE STANDARD ACCIDENTS ARE PREVENTABLE!
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 487D73
- Zoro # G6533508
- UPC # 00194484298975
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 18 in |
Height | 24 in |
Description
Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend SAFETY IS THE PRIORITY QUALITY IS THE STANDARD ACCIDENTS ARE PREVENTABLE!, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5177)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- SPILL MAGIC Biohazard Spill Kit, 8 oz., Clear (97502)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P54 (485P54)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470Z33 (470Z33)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Safety Sign, 12" Wx18" H, 0.055" Thick, 485L19 (485L19)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- Condor Facility Signs