Shop All Fire Signs
Condor
Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English
Mfr # 469V23
Zoro # G5506958
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469V23
- Zoro # G5506958
- UPC # 00194484085919
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 1/100 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Label Monarch White 1131Gn (1131WINK)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X54)
- CONDOR Safety Sign, 14" W, 5" H, 0.010" Thickness (469Z44)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (465R72)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F41)
- SIGNMISSION OSHA Danger, Caution Automatic Fire Extinguisher, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2359)
- Condor Signs