Shop All Traffic Signs
Condor
Safety Sign, 18 in Height, 18 in Width, Vinyl, Octagon, English
Mfr # 476N16
Zoro # G5844662
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend NO PEDESTRIANS FORK TRUCKS ONLY
- Width 18 in
- Height 18 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476N16
- Zoro # G5844662
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Depth | 1/250 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Pedestrians Fork Trucks Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- Condor Traffic Signs