Shop All Security & Access Signs
Condor
Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41
Mfr # 449L41
Zoro # G5777648
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 449L41
- Zoro # G5777648
- UPC # 00194484151539
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- JUSTRITE 1 gal Red Polypropylene, Steel Type I Safety Can Flammables (7110110)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0162-RA_14X10)
- CONDOR Safety Sign Emergency Exit, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 467V21 (467V21)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473H52 (473H52)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465P85 (465P85)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472R43 (472R43)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0760-NP_10x14 (LCU4-0760-NP_10x14)
- Condor Security & Access Signs