Shop All Electrical Hazard Signs
Condor
Safety Sign, 14" Wx20" H, 0.032" Thickness, 479U35
Mfr # 479U35
Zoro # G5837918
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage On Wires Above
- Width 14 in
- Height 20 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 479U35
- Zoro # G5837918
- UPC # 00194484238568
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 20 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage On Wires Above, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- GVS-RPB SAR Breathing (04-833)
- BRADY Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text (139798)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N72 (475N72)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N94 (472N94)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479P73 (479P73)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 479T99 (479T99)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W88 (479W88)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 2 Inch Height, 9 in Width, Poly (17774-52-2000)
- Condor Signs