Shop All Parking Signs
Condor
Safety Sign, 14" Wx10" H, 0.055" Thickness, 478D09
Mfr # 478D09
Zoro # G5790211
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Visitors Only
- Width 14"
- Height 10"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478D09
- Zoro # G5790211
- UPC # 00194484210946
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 14" |
Height | 10" |
Mounting Hole Dia. | 0.375 in |
Description
Visitor, Guest & Patient Parking Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-S)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- CONDOR Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D28 (478D28)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- CONDOR No Parking Sign, 7" x 10, 477X87 (477X87)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- Condor Signs