Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 14" Wx10" H, 0.055" Thickness
Mfr # 476G63
Zoro # G5772267
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Health Hazard Fire Hazard Specific Hazard Instability
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G63
- Zoro # G5772267
- UPC # 00194484188177
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Health Hazard Fire Hazard Specific Hazard Instability |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.055 in |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Material | Plastic |
Description
Safety Sign, HEALTH HAZARD FIRE HAZARD SPECIFIC HAZARD INSTABILITY, Plastic, Height 10 in, Width 14 in, Header No Header, Legend Style Symbol and Text, Thickness 0.055 in, Sign Shape Rectangle, Operating Temp. Range -90 Degrees to 168 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- NMC Tornado Shelter Sign (M450AB)
- 3M Cartridge, Bayonet, AG, White, 2 PK, NIOSH (6002)
- CESTUS Work Gloves , Deep II Gel #3045 PR M (3045 M)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- NMC Sds Binder W/1-1/2" Rings, 11"x8.5", Ye (RTK62)
- Condor Signs