Shop All Facility Signs
Condor
Safety Sign, 14" Wx10" H, 0.055" Thick, 485P54
Mfr # 485P54
Zoro # G6309289
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485P54
- Zoro # G6309289
- UPC # 00194484279943
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY 10 Ft Sampling Hose, Kwik-Draw Pump (73067)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 1 In (TF1B-200)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y29 (473Y29)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471T64 (471T64)
- CONDOR Restroom Sign, 10" W, 14" H, 0.055" Thick, 474A50 (474A50)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- VISUAL WORKPLACE PVC-Board, Green, 24"x48 (15-1924-2448-614)
- Condor Signs