Shop All Facility Signs
Condor
Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10
Mfr # 485P10
Zoro # G6319560
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485P10
- Zoro # G6319560
- UPC # 00194484279523
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96715M)
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- HEXARMOR Safety Gloves, PR (7061-L (9))
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19456)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G73 (486G73)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479H75 (479H75)
- CONDOR Hospital Sign, 10" H x 7" W, 0.032" Thick, 453N08 (453N08)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P54 (485P54)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Next Inspector, 60-1900-1014-L731 (60-1900-1014-L731)
- Condor Signs