Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 14" Wx10" H, 0.032" Thickness
Mfr # 476G60
Zoro # G5835739
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Health Hazard Fire Hazard Specific Hazard Instability
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476G60
- Zoro # G5835739
- UPC # 00194484188146
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Health Hazard Fire Hazard Specific Hazard Instability |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.032 in |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704 |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Material | Aluminum |
Legend Style | Symbol and Text |
Description
Safety Sign, HEALTH HAZARD FIRE HAZARD SPECIFIC HAZARD INSTABILITY, Aluminum, Height 10 in, Width 14 in, Header No Header, Legend Style Symbol and Text, Thickness 0.032 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 140 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- BOSS Men's Indoor/Outdoor Palm Work Gloves Blue L 1 pair (4095U)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- NMC Right To Know Sign (M445PB)
- Condor Signs