Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 14" Wx10" H, 0.032" Thickness
Mfr # 475W09
Zoro # G5774139
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475W09
- Zoro # G5774139
- UPC # 00194484180508
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | warning |
Legend | Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility. |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.032 in |
Material | Aluminum |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; California Proposition 65; OSHA 29 CFR 1910.1200 |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Description
Safety Sign, Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility., Aluminum, Height 10 in, Width 14 in, Header Warning, Legend Style Symbol and Text, Thickness 0.032 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 140 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (878-08)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG505VA (MSMG505VA)
- SAFEWAZE Quick-Adjust Trauma Relief (022-6047)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- Condor Signs