Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 14" Wx10" H, 0.032" Thickness
Mfr # 475V23
Zoro # G5817520
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475V23
- Zoro # G5817520
- UPC # 00194484179717
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ. |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.032 in |
Material | Aluminum |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; California Proposition 65; OSHA 29 CFR 1910.1200 |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
OSHA Compliant | Yes |
Legend Style | Text |
Description
Safety Sign, THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ., Aluminum, Height 10 in, Width 14 in, Header No Header, Legend Style Text, Thickness 0.032 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 140 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- Condor Right-To-Know & SDS Signs