Shop All Fire Signs
Condor
Safety Sign, 14" Wx10" H, 0.032" Thick
Mfr # 485F62
Zoro # G6265423
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EVACUATION ASSEMBLY POINT
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485F62
- Zoro # G6265423
- UPC # 00194484272340
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 9/16 in Thick, Black with Yellow Border, Beveled Edge (479S0023YB)
- NMC Individual Character Stencil 12" Number Set, PMC12-3 (PMC12-3)
- NMC No Trespassing Sign, M58R (M58R)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (470A57)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R83)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J30)
- BRADY Fire Exit Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (132142)
- Condor Signs