Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 14" Wx10" H, 0.004" Thickness
Mfr # 475V27
Zoro # G5871411
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475V27
- Zoro # G5871411
- UPC # 00194484179748
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ. |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
Material | vinyl |
OSHA Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; California Proposition 65; OSHA 29 CFR 1910.1200 |
Legend Style | Text |
Description
Safety Sign, THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ., Vinyl, Height 10 in, Width 14 in, Header No Header, Legend Style Text, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- Condor Right-To-Know & SDS Signs