Shop All Stop Signs
Condor
Safety Sign, 14" W, 5" H, 0.070" Thickness
Mfr # 469G50
Zoro # G5645427
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop/Emergency Stop
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469G50
- Zoro # G5645427
- UPC # 00194484079741
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 14" |
Height | 5" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop/Emergency Stop, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- CONDOR Stop Sign, 18" W, 18" H, English, Plastic, Red (472J44)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36HA)
- Condor Stop Signs