Shop All Stop Signs
Condor
Safety Sign, 14" W, 5" H, 0.055" Thickness
Mfr # 469G51
Zoro # G5623307
product price: $6.69
/ea
Sold in multiples of 3 for $20.07
$20.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop/Emergency Stop
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469G51
- Zoro # G5623307
- UPC # 00194484079758
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 14" |
Height | 5" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop/Emergency Stop, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0028)
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR (HFINSPDQ)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18432)
- ZING Lockout Tagout Kit (7129-USA)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Vinyl, Red (477G53)
- CONDOR Stop Sound Horn Sign, 10" W, 7" H, English, Plastic, Red (477G51)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- CONDOR Stop Sound Horn Sign, 18" W, 18" H, English, Vinyl, Red (477G59)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR363BU)
- Condor Signs