Shop All Fire Signs
Condor
Safety Sign, 14" W, 5" H, 0.010" Thickness
Mfr # 469Z44
Zoro # G5602462
product price: $11.75
/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE HOSE
- Width 14 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Z44
- Zoro # G5602462
- UPC # 00194484090081
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 5 in |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 3XL (7015400)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR Safety Sign, 10" Wx14" H, 0.010" Thickness (480J25)
- NMC Fire Extinguisher Sign (SA121P)
- Condor Signs