Shop All Stop Signs
Condor
Safety Sign, 14" W, 5" H, 0.004" Thickness
Mfr # 469G52
Zoro # G5600931
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop/Emergency Stop
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469G52
- Zoro # G5600931
- UPC # 00194484079765
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 14" |
Height | 5" |
Depth | 1/250 in |
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop/Emergency Stop, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (29JV92)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120AB)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- CONDOR Stop Sign, 18" W, 18" H, English, Vinyl, Red (478Y23)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- CONDOR Stop Sign, 18" W, 18" H, English, Plastic, Red (472J44)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- Condor Signs