Shop All Fire Signs
Condor
Safety Sign, 14" W, 10" H, 0.055" Thickness
Mfr # 470C35
Zoro # G5632118
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Main Sprinkler Valve
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470C35
- Zoro # G5632118
- UPC # 00194484091972
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Main Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- CONDOR Safety Sign, 10" W, 14" H, 0.032" Thickness (469V97)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y92)
- CONDOR Safety Sign, 4" W, 24" H, 0.060" Thickness (469V19)
- MIGHTY LINE Do Not Block Fire Extinguisher, Floor Sig (DNBFE3642)
- Condor Signs