Shop All Fire Signs
Condor
Safety Sign, 14" W, 10" H, 0.055" Thickness
Mfr # 469W27
Zoro # G5551408
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469W27
- Zoro # G5551408
- UPC # 00194484086947
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- ALLEGRO INDUSTRIES 2XL 22 In. L Cooling Vest, Blue (8413-05)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- CONDOR Safety Sign, 10" W, 14" H, 0.032" Thickness (469V97)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- Condor Fire Signs