Shop All Changeable Message Signs
Condor
Safety Sign, 14" W, 10" H, 0.032" Thickness
Mfr # 486V48
Zoro # G6295970
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V48
- Zoro # G6295970
- UPC # 00194484294199
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXL (101263-040-XXL)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- NMC Danger Sign, 10" W, 14" H, English, Spanish, Plastic, White (ESD1RB)
- Condor Changeable Message Signs