Shop All Fire Signs
Condor
Safety Sign, 14" W, 10" H, 0.032" Thickness
Mfr # 470C48
Zoro # G5633971
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Sprinkler Drain Valve
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470C48
- Zoro # G5633971
- UPC # 00194484092108
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Drain Valve, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194939)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4950LB)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469H50)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Safety Sign, 4" W, 18" H, 0.330" Thick, PK6 (469V44)
- NMC Fire Alarm Sign (GFGA2P)
- Condor Signs