Shop All Fire Signs
Condor
Safety Sign, 14" W, 10" H, 0.004" Thickness
Mfr # 469V74
Zoro # G5639081
product price: $7.39
/ea
Sold in multiples of 3 for $22.17
$22.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V74
- Zoro # G5639081
- UPC # 00194484086428
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- DELTA PLUS Safety Glasses, Clear Anti-Scratch (SG18C)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J30)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- Condor Fire Signs