Shop All Fire Signs
Condor
Safety Sign, 14" W, 10" H, 0.004" Thickness
Mfr # 469T82
Zoro # G5573832
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE BLANKET
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469T82
- Zoro # G5573832
- UPC # 00194484085261
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Blanket, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7942B)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (469W46)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z03)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1069-EG_12x18)
- Condor Signs