Shop All Fire Signs
Condor
Safety Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English
Mfr # 469V14
Zoro # G5599671
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V14
- Zoro # G5599671
- UPC # 00194484085827
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Black, Plain, PR (75108/7)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G07)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X54)
- NMC Symbol Push Button/Switch For Fire Alarm Imo Label (IMO101R)
- Condor Signs