Shop All Fire Signs
Condor
Safety Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Horizontal Rectangle, English
Mfr # 469V18
Zoro # G5534431
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 3 1/2 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V18
- Zoro # G5534431
- UPC # 00194484085865
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 3 1/2 in |
Height | 14 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- HY-KO Exit Sign 9.25" x 14", 12PK (A10731)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- CONDOR Emergency Exit Floor Sign, 10" W x 7" H (467P55)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J30)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- Condor Signs