Shop All Security & Access Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472G21
Mfr # 472G21
Zoro # G5059700
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area/Area Restringida
- Legend Authorized Employees Only/Solo Empleados Autorizados
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472G21
- Zoro # G5059700
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- CONDOR Gloves, Chemical Resistant, Ntrl, Sz 11, PR (60KV32)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 2XL (8381)
- CONDOR Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453P96 (453P96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D90 (472D90)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- CONDOR Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82 (472X82)
- LYLE Aluminum Keep Out Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0314-NA_10X7)
- Condor Signs