Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467Z05
Mfr # 467Z05
Zoro # G5581672
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Wear Your Respirator/Use Su Respirador
- Height 14 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 467Z05
- Zoro # G5581672
- UPC # 00194484066789
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Your Respirator/Use Su Respirador, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460018)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467C47 (467C47)
- CONDOR Sound Level Decibel Meter Sign, 12 in Height, 12 in Width, Aluminum, Square, English (444A64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P37 (466P37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A22 (466A22)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- NMC Danger Lifeline Must Be Hooked Up Sign (D411R)
- Condor Signs