Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467C47
Mfr # 467C47
Zoro # G5169232
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First/Seguridad Primero
- Legend Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 467C47
- Zoro # G5169232
- UPC # 00194484037369
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- ZORO SELECT Texas Flagging Tape, Orng, 300ft, 1-3/16 In (TXO-200)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465Z84 (465Z84)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Z76 (465Z76)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103RB)
- Condor Signs