Shop All Confined Space Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465K69
Mfr # 465K69
Zoro # G5499127
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso
- Height 14 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465K69
- Zoro # G5499127
- UPC # 00194484052645
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Rubber Washer and Dryer Mat - 5mm x 32 x 29 (03-R277-3229)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- CONDOR Safety Sign, 7" H, 5" W, Vinyl, 465K67 (465K67)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465K68 (465K68)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465J45 (465J45)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M87 (465M87)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M85 (465M85)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465J53 (465J53)
- Condor Signs