Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G52
Mfr # 476G52
Zoro # G5875797
original price:
$4.97
26% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Materials Classification
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G52
- Zoro # G5875797
- UPC # 00194484188061
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Red, White, Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Flexible, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Each, Preprinted Images NFPA Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Main Gas Valve Shutoff Sign, Portrait (OS-NS-D-35-V-14089)
- CONDOR Leather Gloves, Fingerless, Brown, XL, PR (1VT52)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F56 (478F56)
- CONDOR Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 471M05 (471M05)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G33 (476G33)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 470G65 (470G65)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, Anhydrous Ammonia, Landscape, 10PK (OS-DS-D-35-L-1993-10PK)
- Condor Chemical, Gas & Hazardous Material Signs