Shop All Electrical Hazard Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 479T99
Mfr # 479T99
Zoro # G5775161
product price: $11.45
/ea
Sold in multiples of 2 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend High Voltage Keep Out/Alto Voltaje Mantengase Alejado
- Height 14 in
- Sign Shape Vertical Rectangle
- Sign Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 479T99
- Zoro # G5775161
- UPC # 00194484238254
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- TAPCO KingLock K3 Fire Hydrant Lock (202630)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479P73 (479P73)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 479P71 (479P71)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R53 (475R53)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- CONDOR Safety Sign, 10" Wx7" H, 0.010" Thickness, 479P58 (479P58)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, 480 Volts Authorized, Landscape, 10PK (OS-WS-D-35-L-12452-10PK)
- Condor Electrical Hazard Signs