Shop All Vehicle Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 476P52
Mfr # 476P52
Zoro # G5819690
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend WATCH FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476P52
- Zoro # G5819690
- UPC # 00194484192884
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 14 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks/Cuidado Con Los Camiones, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, L (10083802)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P17 (476P17)
- CONDOR High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y43 (480Y43)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 476P54 (476P54)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- SIGNMISSION OSHA WARNING, 12" Width, Aluminum, 12" W, 18" L, Portrait, Back In Or Pull Out On Green Only (OS-WS-A-1218-V-13609)
- Condor Vehicle Signs