Shop All Security & Access Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449M34
Mfr # 449M34
Zoro # G5821413
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 449M34
- Zoro # G5821413
- UPC # 00194484152185
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Tan, Non-Woven Polypropylene, Zipper (C3198TTNXL000600)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X83 (486X83)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U08 (472U08)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M68 (473M68)
- CONDOR No Concealed Weapons Sign, 7 in H, 5 in W, Polyethylene, Vertical Rectangle, English, 453U18 (453U18)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- LYLE Notice Sign, Reflective Sheeting, Horizontal Rectangle, 10 in x 14 in Size, Adhesive Mounting (U1-1002-RD_14X10)
- Condor Signs