Shop All Machine Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475F33
Mfr # 475F33
Zoro # G5570262
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend DO NOT OPERATE WITHOUT GUARDS/NO OPERE SIN PROTECTORES
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 475F33
- Zoro # G5570262
- UPC # 00194484137205
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards/No Opere Sin Protectores, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 4x 30' (SGT-YF-37)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C98 (475C98)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D72 (475D72)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478T61 (478T61)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D43 (475D43)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 469L91 (469L91)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- Condor Signs