Shop All Vehicle Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476R80
Mfr # 476R80
Zoro # G5871822
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend LOOK OUT FOR FORKLIFTS.
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476R80
- Zoro # G5871822
- UPC # 00194484194086
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 14 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Forklifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- LINCOLN ELECTRIC Welding Jacket (K4931-2XL)
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N26 (476N26)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 476P54 (476P54)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P17 (476P17)
- CONDOR Caution Sign, 7 in H, 10 in W, Vinyl, English, Spanish, 34GM17 (34GM17)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70PB (ESC70PB)
- Condor Signs