Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G33
Mfr # 476G33
Zoro # G5794192
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Material Identification Guide
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G33
- Zoro # G5794192
- UPC # 00194484187903
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue, Red, White, Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Aluminum, Material Properties Rigid, Maximum Service Temperature 250 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images HMCIS Chart
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black CAUTION-DO NOT ENTER Belt (SM450Y-YBC130)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-1014-L-11669)
- MIDWEST QUALITY GLOVES LG EVA Kneeling Pad (29M2)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K65 (470K65)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475V87 (475V87)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 486C02 (486C02)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- JJ KELLER Empty Cylinders Sign (8001300)
- Condor Signs