Shop All Security & Access Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27
Mfr # 449L27
Zoro # G5839589
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Firearms Or Weapons Allowed On This Property
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 449L27
- Zoro # G5839589
- UPC # 00194484151461
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- CONDOR No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English (453T46)
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W38 (472W38)
- Condor Security & Access Signs